Shop All Dowel Pins
Holo-Krome
HOLO-KROME 5/16 X 1 OVERSIZE DOWEL 100/BOX
Mfr # 3046
Zoro # G700450300
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Dowel Pin Oversized
- Fastener Finish Black Lustre
- Nominal Diameter 5/16 in
- Fastener Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holo-Krome
- MFR # 3046
- Zoro # G700450300
- UPC # 697744030464
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 5/16 in |
Fastener Length | 1 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Type | Dowel Pin Oversized |
Fastener Finish | Black Lustre |
Description
5/16 x 1 Oversize Dowel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, M6 x 1mmx25mm, PK10 (M51260.060.0025)
- FOREVERBOLT Nylon Insert Lock Nut, M10-1.50, 18-8 Stainless Steel, Not Graded, NL-19, 10 mm Ht, 25 PK (FBLNM10P25)
- SUBURBAN BOLT AND SUPPLY Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L (A0030480300ZYD)
- HILLMAN Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Torx Drive (42595)
- HOLO-KROME HOLO-KROME 3/16 X 3/4 DOWEL PIN 100/BOX (1026)
- HOLO-KROME HOLO-KROME 5/16 X 1-1/2 DOWEL PIN 100/BOX (1074)
- HOLO-KROME HOLO-KROME 3/16 X 2 DOWEL PIN 100/BOX (1038)
- HOLO-KROME HOLO-KROME 3/16 X 1/2 DOWEL PIN 100/BOX (1022)
- HOLO-KROME HOLO-KROME 3/16 X 1-3/4 DOWEL PIN 100/BOX (1036)
- HOLO-KROME HOLO-KROME 1/4 X 5/8 DOWEL PIN 100/BOX (1042)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK5 (U39080.025.0150)
- Holo-Krome Dowel Pins