Shop All Dowel Pins
Holo-Krome
HOLO-KROME 5/16 X 1-1/2 DOWEL PIN 100/BOX
Mfr # 1074
Zoro # G000433577
$68.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Fastener Finish Black Lustre
- Nominal Diameter 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holo-Krome
- MFR # 1074
- Zoro # G000433577
- UPC # 697744010749
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 5/16 in |
Fastener Length | 1 1/2 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Type | Standard Dowel |
Fastener Finish | Black Lustre |
Description
5/16 x 1-1/2 Dowel Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Png, 5/32"Dx2-1/4" L, PK50 (U39350.015.0225)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 2-1/2 in Shank, 3/4 in ID, 316 Stainless Steel, Plain (N2023-316SS-2-1/2)
- FOREVERBOLT Nylon Insert Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, NL-19, 15/64 in Ht, 50 PK (FBLN1032P50)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx3" L, PK25 (U39350.025.0300)
- HOLO-KROME HOLO-KROME 1/8 X 1/2 OVERSIZE DOWEL 100/BOX (3004)
- HOLO-KROME HOLO-KROME 3/16 X 1 DOWEL PIN 100/BOX (1030)
- HOLO-KROME HOLO-KROME 3/8 X 1-1/2 DOWEL PIN 100/BOX (1098)
- HOLO-KROME HOLO-KROME 1/2 X 1 DOWEL PIN 40/BOX (1126)
- HOLO-KROME HOLO-KROME M8 X 30 MM DOWEL PIN 100/BOX (2071)
- HOLO-KROME HOLO-KROME 1/4 X 2-1/2 DOWEL PIN 100/BOX (1060)
- ZORO SELECT Dowel Pin, Steel, 1x10mm, PK100 (M39080.010.0010)
- Holo-Krome Dowel Pins