Shop All Set Screws
Holo-Krome
HOLO-KROME 5 X 3/4 S/SET 100/BOX
Mfr # 32048
Zoro # G800449501
product price: $52.25
/ea
$52.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #5
- Overall Length 3/4 in
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holo-Krome
- MFR # 32048
- Zoro # G800449501
- UPC # 697744320480
- Country of Origin United States
- Category Set Screws
Dimensions
Thread Size | #5 |
Overall Length | 3/4 in |
Details
System of Measurement | Inch |
Point Type | Cup |
Item | Set Screw |
Description
#5 x 3/4 Cup Point Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-24 x 3/4 in Slotted Round Machine Screw, Plain Brass, 20 PK (61493)
- FOREVERBOLT Nylon Insert Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, NL-19, 15/64 in Ht, 50 PK (FBLN1024P50)
- AMPG Nut Insert, 3/8"-16 Thrd Sz, 5/8 in L, Round, Steel, Black Oxide (Z1974)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , 316 Stainless Steel 20 PK (932276)
- HOLO-KROME HOLO-KROME 8 X 3/16 S/SET 100/BOX (32072)
- HOLO-KROME HOLO-KROME 3/8-24 X 1-1/2 S/SET 100/BOX (33118)
- HOLO-KROME HOLO-KROME 5/16-24 X 1/4 S/SET 100/BOX (33090)
- HOLO-KROME HOLO-KROME 1/4 X 1/4 S/SET KNURL PT 100/BOX (42028)
- HOLO-KROME HOLO-KROME 10-32 X 3/4 S/SET 100/BOX (33066)
- HOLO-KROME HOLO-KROME 3/8-24 X 3/16 JAM 100/BOX (7016)
- ZORO SELECT Set Screw, M4 x 0.70mm, 20mm L, PK100 (M07810.040.0020)
- Holo-Krome Set Screws