Shop All Set Screws
Holo-Krome
HOLO-KROME 4 X 3/16 S/SET 100/BOX
Mfr # 32022
Zoro # G100449782
product price: $75.15
/ea
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #4
- Overall Length 3/16 in
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holo-Krome
- MFR # 32022
- Zoro # G100449782
- UPC # 697744320220
- Country of Origin United States
- Category Set Screws
Dimensions
Thread Size | #4 |
Overall Length | 3/16 in |
Details
System of Measurement | Inch |
Point Type | Cup |
Item | Set Screw |
Description
#4 x 3/16 Cup Point Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Plated Finish, 10 PK (U38205.087.0001)
- X1 TOOLS 3/8 x 1-1/2 Roll Pin / Spring Pin / Tension Pin 15 Pins by X1 Tools (X1E-CON-PIN-ROL-1280x15)
- PRIME-LINE T-Nut, 4 Prongs, M10-1.50, Steel, Zinc Plated, 12 mm Barrel Ht, 10 PK (9078904)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/4"-20, Black Oxide Finish (36356)
- HOLO-KROME HOLO-KROME 5/16-24 X 1/2 S/SET 100/BOX (33096)
- HOLO-KROME HOLO-KROME 1/4 X 1/4 S/SET KNURL PT 100/BOX (42028)
- HOLO-KROME HOLO-KROME 5/16-24 X 1/4 S/SET 100/BOX (33090)
- HOLO-KROME HOLO-KROME 10 X 1/4 S/SET KNURL PT 100/BOX (42024)
- HOLO-KROME HOLO-KROME 3/8-24 X 3/16 JAM 100/BOX (7016)
- HOLO-KROME HOLO-KROME 6 X 1/8 S/SET KNURL PT 100/BOX (42008)
- MIDWEST FASTENER 1/4"-28 x 5/16" Black Oxide Steel Fine Thread Socket Set Screws 24 24PK (32986)
- Holo-Krome Set Screws