Shop All Dowel Pins
Holo-Krome
HOLO-KROME 3/8 X 1-1/2 DOWEL PIN 100/BOX
Mfr # 1098
Zoro # G700433624
product price: $78.15
/ea
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Fastener Finish Black Lustre
- Nominal Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holo-Krome
- MFR # 1098
- Zoro # G700433624
- UPC # 697744010985
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/8 in |
Fastener Length | 1 1/2 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Type | Standard Dowel |
Fastener Finish | Black Lustre |
Description
3/8 x 1-1/2 Dowel Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 3 ft, Steel, Grade 2, Hot Dipped Galvanized Finish (85093)
- SENCO Collated Finishing Nail, 1-3/4 in L, 15 ga, Bright, Brad Head, 34 Degrees (DA19EPBN)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 10 PK (N04160.062.0150)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39797.075.0600)
- HOLO-KROME HOLO-KROME 3/8 X 3/4 DOWEL PIN 100/BOX (1090)
- HOLO-KROME HOLO-KROME 3/16 X 2 DOWEL PIN 100/BOX (1038)
- HOLO-KROME HOLO-KROME 1/4 X 5/8 DOWEL PIN 100/BOX (1042)
- HOLO-KROME HOLO-KROME 3/16 X 1-1/4 DOWEL PIN 100/BOX (1032)
- HOLO-KROME HOLO-KROME M8 X 30 MM DOWEL PIN 100/BOX (2071)
- HOLO-KROME HOLO-KROME 3/16 X 1/2 DOWEL PIN 100/BOX (1022)
- ZORO SELECT Pin, Stainless Steel A2, 1mm dia., PK10 (M51580.010.0012)
- Holo-Krome Dowel Pins