Shop All Dowel Pins
Holo-Krome
HOLO-KROME 3/16 X 1-1/4 DOWEL PIN 100/BOX
Mfr # 1032
Zoro # G000433560
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Fastener Finish Black Lustre
- Nominal Diameter 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holo-Krome
- MFR # 1032
- Zoro # G000433560
- UPC # 697744010329
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/16 in |
Fastener Length | 1 1/4 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Type | Standard Dowel |
Fastener Finish | Black Lustre |
Description
3/16 x 1-1/4 Dowel Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUP-R STUD SUP-R STUD Wedge Anchor, 5/8" Dia., 7" L, Carbon Steel 20 PK (2458700)
- MIDWEST FASTENER Hex Nut, 7/8"-9, Steel, Grade 8, Zinc Yellow, 3 PK (63051)
- TORQUEMASTER Torquemaster Wedge Anchor, 3/8" Dia., 2-3/4" L, Stainless Steel Blue Ruspert, 25 PK (55219)
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , 316 Stainless Steel Plain Finish, 25 PK (Z0452-316)
- HOLO-KROME HOLO-KROME 3/16 X 1-3/4 DOWEL PIN 100/BOX (1036)
- HOLO-KROME HOLO-KROME 3/16 X 1 DOWEL PIN 100/BOX (1030)
- HOLO-KROME HOLO-KROME 3/16 X 1/2 DOWEL PIN 100/BOX (1022)
- HOLO-KROME HOLO-KROME 5/16 X 1-1/2 DOWEL PIN 100/BOX (1074)
- HOLO-KROME HOLO-KROME 3/16 X 3/4 DOWEL PIN 100/BOX (1026)
- HOLO-KROME HOLO-KROME 1/2 X 2 DOWEL PIN 40/BOX (1134)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK10 (M51580.040.0030)
- Holo-Krome Dowel Pins