Shop All Dowel Pins
Holo-Krome
HOLO-KROME 1/8 X 3/4 DOWEL PIN 100/BOX
Mfr # 1008
Zoro # G000433522
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Fastener Finish Black Lustre
- Nominal Diameter 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holo-Krome
- MFR # 1008
- Zoro # G000433522
- UPC # 697744010084
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/8 in |
Fastener Length | 3/4 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Type | Standard Dowel |
Fastener Finish | Black Lustre |
Description
1/8 x 3/4 Dowel Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 7/16"-20, 18-8 Stainless Steel, Not Graded, Plain, 3/8 in Ht, 25 PK (U51160.043.0002)
- HILLMAN Wood Screw, #10, 2-3/4 in, Epoxy Coated Steel Round Head Hex Drive (116898)
- ALLIED TITANIUM #8-32 x 1/2 in Phillips Pan Machine Screw, Plain Titanium (0001567)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 100 PK (M07000.080.0050)
- HOLO-KROME HOLO-KROME M8 X 30 MM DOWEL PIN 100/BOX (2071)
- HOLO-KROME HOLO-KROME 3/16 X 2 DOWEL PIN 100/BOX (1038)
- HOLO-KROME HOLO-KROME 1/2 X 2 DOWEL PIN 40/BOX (1134)
- HOLO-KROME HOLO-KROME 3/16 X 1/2 DOWEL PIN 100/BOX (1022)
- HOLO-KROME HOLO-KROME 1/8 X 1/2 OVERSIZE DOWEL 100/BOX (3004)
- HOLO-KROME HOLO-KROME 1/4 X 5/8 DOWEL PIN 100/BOX (1042)
- ZORO SELECT Dowel Pin, Steel, 10x100mm, PK25 (M39080.100.0100)
- Holo-Krome Dowel Pins