Shop All Dowel Pins
Holo-Krome
HOLO-KROME 1/4 X 5/8 DOWEL PIN 100/BOX
Mfr # 1042
Zoro # G700433525
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Fastener Finish Black Lustre
- Nominal Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holo-Krome
- MFR # 1042
- Zoro # G700433525
- UPC # 697744010428
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/4 in |
Fastener Length | 5/8 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Type | Standard Dowel |
Fastener Finish | Black Lustre |
Description
1/4 x 5/8 Dowel Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 7/8 in Shaft Dia (E-87SS)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/4 in Dia., 3/8 in L, Aluminum Body, 50 PK (TAC1612.1-50)
- ZORO SELECT Sheet Metal Screw, #12 x 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.021.0100)
- DISCO M8-1.25 Flange Bolt, Black 25 mm L (1013PK50)
- HOLO-KROME DOWEL PIN 1/4X3/4 LUSTRE FINISH, PK100 (01044)
- HOLO-KROME HOLO-KROME 1/4 X 2-1/2 DOWEL PIN 100/BOX (1060)
- HOLO-KROME HOLO-KROME 3/16 X 1 DOWEL PIN 100/BOX (1030)
- HOLO-KROME HOLO-KROME 3/16 X 1-1/4 DOWEL PIN 100/BOX (1032)
- HOLO-KROME HOLO-KROME 1/2 X 2 DOWEL PIN 40/BOX (1134)
- HOLO-KROME HOLO-KROME 3/8 X 1-3/4 DOWEL PIN 40/BOX (1100)
- ZORO SELECT Dowel Pin, Alloy Stl, 5/16x1 1/2 L, PK100 (31R150DPSO)
- Holo-Krome Dowel Pins