Shop All Set Screws
Holo-Krome
HOLO-KROME 1/2 X 5/8 S/SET KNURL PT 100/BOX
Mfr # 42054
Zoro # G300450618
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 5/8 in
- Point Type Knurled Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holo-Krome
- MFR # 42054
- Zoro # G300450618
- UPC # 697744420548
- Country of Origin United States
- Category Set Screws
Dimensions
Overall Length | 5/8 in |
Details
System of Measurement | Inch |
Point Type | Knurled Cup |
Item | Set Screw |
Description
1/2 x 5/8 Knurl Point Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 90 mm Length, 100 PK (M07000.040.0090)
- ITW SHAKEPROOF Clevis Pin, 7/16"x1-1/4", Low CSZ, Yellow (CLPY-0437-1250/B)
- ZORO SELECT Socket Set Screw, Cup, 10-24x5/16, PK100 (U07840.019.0031)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain 316 Stainless Steel, 12 mm L, 50 PK (M55010.060.0012)
- HOLO-KROME HOLO-KROME 10 X 1/4 S/SET KNURL PT 100/BOX (42024)
- HOLO-KROME HOLO-KROME 8 X 3/16 S/SET 100/BOX (32072)
- HOLO-KROME HOLO-KROME 5/16-24 X 1/2 S/SET 100/BOX (33096)
- HOLO-KROME HOLO-KROME 10-32 X 3/16 S/SET 100/BOX (33054)
- HOLO-KROME HOLO-KROME 10-32 X 3/4 S/SET 100/BOX (33066)
- HOLO-KROME HOLO-KROME 3/8-24 X 1-1/2 S/SET 100/BOX (33118)
- J.W. WINCO GN913.3-M6-20-KU Set Screw Nylon Tip (6N20P13/PL)
- Holo-Krome Set Screws