Shop All Dowel Pins
Holo-Krome
HOLO-KROME 1/2 X 1 DOWEL PIN 40/BOX
Mfr # 1126
Zoro # G100433620
product price: $119.99
/ea
Sold in multiples of 2 for $239.98
Free Shipping & Returns
$239.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Fastener Finish Black Lustre
- Nominal Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holo-Krome
- MFR # 1126
- Zoro # G100433620
- UPC # 697744011265
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/2 in |
Fastener Length | 1 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Type | Standard Dowel |
Fastener Finish | Black Lustre |
Description
1/2 x 1 Dowel Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 x 8 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1000 PK (M68D7985A)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 50 PK (00695)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 5/16 in Ht, 100 PK (NLI20500NTE-100P)
- SENCO Collated Framing Nail, 3 in L, Hot Dipped Galvanized, Clipped Head, 34 Degrees (HE27ASBX)
- HOLO-KROME HOLO-KROME 1/2 X 2 DOWEL PIN 40/BOX (1134)
- HOLO-KROME HOLO-KROME 1/8 X 1/2 OVERSIZE DOWEL 100/BOX (3004)
- HOLO-KROME HOLO-KROME 3/16 X 1 DOWEL PIN 100/BOX (1030)
- HOLO-KROME HOLO-KROME 1/4 X 2-1/2 DOWEL PIN 100/BOX (1060)
- HOLO-KROME HOLO-KROME 1/4 X 5/8 DOWEL PIN 100/BOX (1042)
- HOLO-KROME HOLO-KROME M8 X 30 MM DOWEL PIN 100/BOX (2071)
- ZORO SELECT Dowel Pin, Steel, 2.5x20mm, PK100 (M39080.025.0020)
- Holo-Krome Dowel Pins