Shop All Socket Head Cap Screws
Holo-Krome
#8 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in Length
Mfr # 78026
Zoro # G200432790
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #8
- Screw Length 3/8 in
- Drive Size 9/64 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holo-Krome
- MFR # 78026
- Zoro # G200432790
- UPC # 697744780260
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #8 |
Screw Length | 3/8 in |
Drive Size | 9/64 in |
Details
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Fastener Industry Standards | ASME B18.3 |
Description
#8 x 3/8 Sock Cap STN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L (N04360.075.0700)
- ECLIPSE TOOLS Draw Stud, 3/4", 16 x 3/4", 16, 3/4"-16 Thread to 3/4"-16 Thread, 5 (902-482-MDS)
- FOREVERBOLT Not Graded, 1/4"-20 Hex Head Cap Screw, NL-19 316 Stainless Steel, 1-1/2 in L, 10 PK (FB3HEXB1420112P10)
- FASTENMASTER Wood Screw, #10, 10 in, Hex Drive, 250 PK (FMTLOK10-250)
- HOLO-KROME #6 Socket Head Cap Screw, Black Alloy Steel, 3/8 in Length (60024)
- HOLO-KROME #6 Socket Head Cap Screw, Black Alloy Steel, 1/2 in Length (60026)
- HOLO-KROME 5/16"-18 Socket Head Cap Screw, Black Alloy Steel, 3/4 in Length (60078)
- HOLO-KROME #5 Socket Head Cap Screw, Black Alloy Steel, 3/8 in Length (60014)
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Alloy Steel, 5/8 in Length (68026)
- HOLO-KROME 3/8"-16 Socket Head Cap Screw, Black Alloy Steel, 3/4 in Length (72154)
- KERR LAKESIDE 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 25 PK (50C125KBC)
- Holo-Krome Socket Head Cap Screws