Shop All Socket Head Cap Screws
Holo-Krome
#8 Socket Head Cap Screw, Plain Stainless Steel, 1 in Length
Mfr # 78034
Zoro # G600432598
product price: $48.55
/ea
$48.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #8
- Screw Length 1 in
- Drive Size 9/64 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holo-Krome
- MFR # 78034
- Zoro # G600432598
- UPC # 697744780345
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #8 |
Screw Length | 1 in |
Drive Size | 9/64 in |
Details
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Fastener Industry Standards | ASME B18.3 |
Description
#8 x 1 Sock Cap STN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Press Insert, M3-0.50 Int Thrd Sz, 0.188 in L, Brass (240-M3-BR)
- ZORO SELECT Lock Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 15/64 in Ht, 100 PK (U11610.025.0001)
- HOLO-KROME #10 Socket Head Cap Screw, Black Alloy Steel, 1 in Length (73044)
- POWERS Wall-Dog Screw Anchor, 1-1/2" L, Steel (02276-PWR)
- HOLO-KROME #10 Socket Head Cap Screw, Black Alloy Steel, 1 in Length (65014)
- HOLO-KROME 1/2"-13 Socket Head Cap Screw, Black Alloy Steel, 2 in Length (72234)
- HOLO-KROME #4 Socket Head Cap Screw, Black Alloy Steel, 1-1/2 in Length (720000273)
- HOLO-KROME M12 Socket Head Cap Screw, Black Alloy Steel, 40 mm Length (76372)
- HOLO-KROME 3/8"-16 Socket Head Cap Screw, Black Alloy Steel, 1-1/4 in Length (64074)
- HOLO-KROME 3/8"-16 Socket Head Cap Screw, Black Alloy Steel, 1-1/4 in Length (72160)
- ARMOR COAT 3/8"-16 Socket Head Cap Screw, Armor Coat Steel, 3-1/2 in Length, 10 PK (UST235966)
- Holo-Krome Socket Head Cap Screws