Shop All Socket Head Cap Screws
Holo-Krome
#8 Socket Head Cap Screw, Black Alloy Steel, 3/8 in Length
Mfr # 60032
Zoro # G000450413
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Drive Size 3/32 in
- Material Alloy Steel
- Finish Black
- Standards ASME B18.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holo-Krome
- MFR # 60032
- Zoro # G000450413
- UPC # 697744600322
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #8 |
Screw Length | 3/8 in |
Drive Size | 3/32 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Fastener Industry Standards | ASME B18.3 |
Tensile Strength | 2,030 psi |
Head Type | Flat |
Description
#8 x 3/8 Flat Head Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK (U01210.087.0300)
- MIDWEST FASTENER Wedge Anchor, 3/4" Dia., 5-1/2" L, Steel Zinc Plated, 10 PK (04142)
- ZORO SELECT Square Washer, Fits Bolt Size 7/8 in 18-8 Stainless Steel, Plain Finish (Z8960-188)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 1/2" Dia., 7" L, Steel Galvanized, 10 PK (2812700)
- HOLO-KROME #4 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in Length (78012)
- HOLO-KROME 3/8"-16 Socket Head Cap Screw, Black Alloy Steel, 1-1/4 in Length (64074)
- HOLO-KROME 1/2"-13 Socket Head Cap Screw, Black Alloy Steel, 5 in Length (72252)
- HOLO-KROME #10 Socket Head Cap Screw, Black Alloy Steel, 5/8 in Length (61006)
- HOLO-KROME #8 Socket Head Cap Screw, Black Alloy Steel, 5/8 in Length (72058)
- HOLO-KROME #5 Socket Head Cap Screw, Black Alloy Steel, 3/8 in Length (60014)
- KIPP M12 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length (K1160.12X20)
- Holo-Krome Socket Head Cap Screws