Shop All Socket Head Cap Screws
Holo-Krome
#8 Socket Head Cap Screw, Black Alloy Steel, 1-1/2 in Length
Mfr # 72068
Zoro # G800432114
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #8
- Screw Length 1-1/2 in
- Drive Size 9/64 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holo-Krome
- MFR # 72068
- Zoro # G800432114
- UPC # 697744720686
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #8 |
Screw Length | 1-1/2 in |
Drive Size | 9/64 in |
Details
System of Measurement | Inch |
Material | Alloy Steel |
Finish | Black |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Fastener Industry Standards | ASME B18.3 |
Tensile Strength | 170,000 psi |
Description
#8 x 1-1/2 Sock Head Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE #6-32 x 1 in Slotted Oval Machine Screw, Zinc Plated Carbon Steel, 50 PK (416WHT)
- METRIC BLUE M3-0.50 Socket Head Cap Screw, Metric Blue Steel, 10 mm Length, 25 PK (UST183997)
- SABERDRIVE Deck Screw, #8 x 3 in, Steel, Trim Head, Torx Drive, 465 PK (09335)
- ZORO SELECT Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 5 PK (N04360.087.0200)
- HOLO-KROME #8 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in Length (78026)
- HOLO-KROME 5/16"-18 Socket Head Cap Screw, Black Alloy Steel, 1/2 in Length (64054)
- HOLO-KROME #6 Socket Head Cap Screw, Black Alloy Steel, 1/2 in Length (60026)
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 2 in Length (72108)
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 1/2 in Length (64042)
- HOLO-KROME #10 Socket Head Cap Screw, Black Alloy Steel, 1-1/2 in Length (73048)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 22 mm Length, 25 PK (SC2210022-025P2)
- Holo-Krome Socket Head Cap Screws