Shop All Socket Head Cap Screws
Holo-Krome
#6 Socket Head Cap Screw, Black Alloy Steel, 5/16 in Length
Mfr # 640000090
Zoro # G900450223
Sold in multiples of 2 for $50.58
$50.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Button Head
- System of Measurement Inch
- Thread Size #6
- Screw Length 5/16 in
- Drive Size 5/64 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holo-Krome
- MFR # 640000090
- Zoro # G900450223
- UPC # 697744672954
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #6 |
Screw Length | 5/16 in |
Drive Size | 5/64 in |
Details
System of Measurement | Inch |
Material | Alloy Steel |
Finish | Black |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Fastener Industry Standards | ASME B18.3 |
Head Type | Button |
Tensile Strength | 1,320 psi |
Description
#6 x 5/16 Button Head Cap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , 316 Stainless Steel Plain Finish, 25 PK (Z0454-316)
- ZORO SELECT Wing Nuts, 3/8-16X3/4 TYPE D STAM, PK200, 3/8"-16 Thread Size, Wing, Zinc Plated Steel, 3/4 in Lg (3712WD)
- MIDWEST FASTENER #10-24 x 3/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 60 PK (60942)
- AMPG Flat Washer, Fits Bolt Size 1/2" , Steel Plain Finish (Z9941)
- HOLO-KROME 5/16"-18 Socket Head Cap Screw, Black Alloy Steel, 2 in Length (72136)
- HOLO-KROME M4 Socket Head Cap Screw, Black Alloy Steel, 12 mm Length (76064)
- HOLO-KROME 5/16"-18 Socket Head Cap Screw, Black Alloy Steel, 5/8 in Length (64056)
- HOLO-KROME #4 Socket Head Cap Screw, Black Alloy Steel, 1-1/2 in Length (720000273)
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 5/8 in Length (72094)
- HOLO-KROME 1/2"-13 Socket Head Cap Screw, Black Alloy Steel, 6 in Length (72256)
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 6 in Length, 25 PK (669592-25)
- Holo-Krome Socket Head Cap Screws