Shop All Socket Head Cap Screws
Holo-Krome
5/8"-11 Socket Head Cap Screw, Alloy Steel, 2-1/4 in Length, 25 PK
Mfr # 72274
Zoro # G401711984
original price:
$53.69
19% off
new price: $43.29
/pk 25, $1.73/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 5/8"-11
- Drive Size 1/2 in
- Material Alloy Steel
- Standards ASME B18.3, ASTM A574
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holo-Krome
- MFR # 72274
- Zoro # G401711984
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/8"-11 |
Screw Length | 2-1/4 in |
Drive Size | 1/2 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Alloy Steel |
Standards | ASME B18.3, ASTM A574 |
Item | Socket Head Cap Screw |
Description
Hex Socket Cap Screw, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Lynch Pin 5/16 x 1-1/4 Zinc Ye (LP-312-1250)
- ZORO SELECT Nylon Insert Lock Nut, M6-1.00, Steel, Class 10, Zinc Plated, 6 mm Ht, 100 PK (M12410.060.0001)
- MIDWEST FASTENER Cage Nut, 1/4"-20, Steel, Not Graded, Zinc Plated Finish (76286)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.375 x4 In L, PK10 (WWG-CLP-212)
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 2 in Length (72108)
- HOLO-KROME M10 Socket Head Cap Screw, Black Alloy Steel, 50 mm Length (76320)
- HOLO-KROME M6 Socket Head Cap Screw, Black Alloy Steel, 18 mm Length (76170)
- HOLO-KROME 5/16"-18 Socket Head Cap Screw, Black Alloy Steel, 3 in Length (72144)
- HOLO-KROME #8 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in Length (78026)
- HOLO-KROME 1/4"-28 Socket Head Cap Screw, Black Alloy Steel, 1 in Length (73064)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 25 PK (M51050.140.0040)
- Holo-Krome Socket Head Cap Screws