Shop All Socket Head Cap Screws
Holo-Krome
5/16"-24 Socket Head Cap Screw, Black Alloy Steel, 5/8 in Length
Mfr # 65030
Zoro # G100450535
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Button Head
- System of Measurement Inch
- Thread Size 5/16"-24
- Screw Length 5/8 in
- Drive Size 3/16 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holo-Krome
- MFR # 65030
- Zoro # G100450535
- UPC # 697744650303
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-24 |
Screw Length | 5/8 in |
Drive Size | 3/16 in |
Details
System of Measurement | Inch |
Material | Alloy Steel |
Finish | Black |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Fastener Industry Standards | ASME B18.3 |
Head Type | Button |
Tensile Strength | 7,600 psi |
Description
5/16 x 5/8 Button Head Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, 1/4" x 2 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 25 PK (U31870.025.0200)
- ZORO SELECT Fully Threaded Rod, 9/16"-12, 3 ft, Stainless Steel, 18-8, Plain Finish (U51070.056.3600)
- MIDWEST FASTENER 20 (Coarse), 1/2" Brl Lg, Steel Brass, 30 PK (31601)
- ZORO SELECT Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.016.0075)
- HOLO-KROME M10 Socket Head Cap Screw, Black Alloy Steel, 40 mm Length (76312)
- HOLO-KROME M10 Socket Head Cap Screw, Black Alloy Steel, 50 mm Length (76320)
- HOLO-KROME 1/4"-28 Socket Head Cap Screw, Black Alloy Steel, 1 in Length (73064)
- HOLO-KROME 1/2"-13 Socket Head Cap Screw, Black Alloy Steel, 5 in Length (72252)
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 3/4 in Length (72096)
- HOLO-KROME #10 Socket Head Cap Screw, Black Alloy Steel, 5/8 in Length (73038)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 1 in Length, 6 PK (67462)
- Holo-Krome Socket Head Cap Screws