Shop All Socket Head Cap Screws
Holo-Krome
5/16"-24 Socket Head Cap Screw, Black Alloy Steel, 3/4 in Length
Mfr # 73080
Zoro # G000432211
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Drive Size 1/4 in
- Material Alloy Steel
- Finish Black
- Standards ASME B18.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holo-Krome
- MFR # 73080
- Zoro # G000432211
- UPC # 697744730807
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-24 |
Screw Length | 3/4 in |
Drive Size | 1/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Fastener Industry Standards | ASME B18.3 |
Tensile Strength | 180,000 psi |
Description
5/16 x 3/4 Sock Head Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Serrated Lock Nut, M4-0.70, Steel, Class 8, Zinc Plated, 4 1/2 mm Ht, 100 PK (M11610.040.0001)
- SNAP-LOC Lag Screw, 1/4 in, 1 in, Steel, Zinc Plated Hex External Hex Drive, 20 PK (SLFETW201)
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 260 mm L, 5 PK (M01200.120.0260)
- MARSON Rivet Nut, M6-1.00 Thread Size, Aluminum, 50 PK (M47686)
- HOLO-KROME 3/8"-16 Socket Head Cap Screw, Black Alloy Steel, 1-1/4 in Length (72160)
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 3/4 in Length (64046)
- HOLO-KROME 5/16"-18 Socket Head Cap Screw, Black Alloy Steel, 1-1/2 in Length (72132)
- HOLO-KROME #4 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in Length (78012)
- HOLO-KROME #8 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length (78028)
- HOLO-KROME 5/16"-18 Socket Head Cap Screw, Black Alloy Steel, 3 in Length (72144)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 14 mm Length, 100 PK (FHS100414-100P1)
- Holo-Krome Socket Head Cap Screws