Shop All Socket Head Cap Screws
Holo-Krome
5/16"-24 Socket Head Cap Screw, Black Alloy Steel, 1/2 in Length
Mfr # 61030
Zoro # G900450445
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- System of Measurement Inch
- Thread Size 5/16"-24
- Screw Length 1/2 in
- Drive Size 3/16 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holo-Krome
- MFR # 61030
- Zoro # G900450445
- UPC # 697744610307
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-24 |
Screw Length | 1/2 in |
Drive Size | 3/16 in |
Details
System of Measurement | Inch |
Material | Alloy Steel |
Finish | Black |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Fastener Industry Standards | ASME B18.3 |
Head Type | Flat |
Tensile Strength | 7,600 psi |
Description
5/16 x 1/2 Flat Head Cap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length (3061)
- BUILDRIGHT Self-Drilling Screw, #10 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 121 PK (09779)
- TE-CO Eye Bolt With Shoulder, 3/8"-16, 4-5/8 in Shank, 3/8 in ID, Steel, black oxide (42943)
- MIDWEST FASTENER #6-48 x 9/16 in Torx Fillister Machine Screw, Black Oxide Steel, 8 PK (32962)
- HOLO-KROME M8 Socket Head Cap Screw, Black Alloy Steel, 40 mm Length (76252)
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Alloy Steel, 3/4 in Length (68028)
- HOLO-KROME #8 Socket Head Cap Screw, Black Alloy Steel, 5/8 in Length (72058)
- HOLO-KROME M8 Socket Head Cap Screw, Black Alloy Steel, 20 mm Length (76236)
- HOLO-KROME M10 Socket Head Cap Screw, Black Alloy Steel, 40 mm Length (76312)
- HOLO-KROME #10 Socket Head Cap Screw, Black Alloy Steel, 1 in Length (72080)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (U07410.016.0125)
- Holo-Krome Socket Head Cap Screws