Shop All Socket Head Cap Screws
Holo-Krome
5/16"-18 Socket Head Cap Screw, Black Alloy Steel, 3/4 in Length
Mfr # 64058
Zoro # G500450012
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Button Head
- System of Measurement Inch
- Thread Size 5/16"-18
- Screw Length 3/4 in
- Drive Size 3/16 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holo-Krome
- MFR # 64058
- Zoro # G500450012
- UPC # 697744640588
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Screw Length | 3/4 in |
Drive Size | 3/16 in |
Details
System of Measurement | Inch |
Material | Alloy Steel |
Finish | Black |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Fastener Industry Standards | ASME B18.3 |
Head Type | Button |
Tensile Strength | 7,600 psi |
Description
5/16 x 3/4 Button Head Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 6 PK (67464)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Nylon, 1 in L, 5 PK (362511100)
- ZORO SELECT Self-Locking Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 1/4 in Shoulder Lg, 5 PK (PAT4417)
- MIDWEST FASTENER 5/16"-18 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (54750)
- HOLO-KROME 5/16"-18 Socket Head Cap Screw, Black Alloy Steel, 2 in Length (72136)
- HOLO-KROME 5/16"-18 Socket Head Cap Screw, Black Alloy Steel, 3/4 in Length (72124)
- HOLO-KROME 5/16"-24 Socket Head Cap Screw, Black Alloy Steel, 3/4 in Length (73080)
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 5/8 in Length (72094)
- HOLO-KROME #10 Socket Head Cap Screw, Black Alloy Steel, 1 in Length (72080)
- HOLO-KROME M6 Socket Head Cap Screw, Black Alloy Steel, 50 mm Length (76196)
- ZORO SELECT M30-3.50 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 5 PK (M07000.300.0080)
- Holo-Krome Socket Head Cap Screws