Shop All Socket Head Cap Screws
Holo-Krome
#4 Socket Head Cap Screw, Black Alloy Steel, 5/8 in Length
Mfr # 60008
Zoro # G200450237
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- System of Measurement Inch
- Thread Size #4
- Screw Length 5/8 in
- Drive Size 1/16 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holo-Krome
- MFR # 60008
- Zoro # G200450237
- UPC # 697744600087
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #4 |
Screw Length | 5/8 in |
Drive Size | 1/16 in |
Details
System of Measurement | Inch |
Material | Alloy Steel |
Finish | Black |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Fastener Industry Standards | ASME B18.3 |
Tensile Strength | 880 psi |
Head Type | Flat |
Description
#4 x 5/8 Flat Head Cap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50882)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 14 mm Length, 50 PK (M51060.050.0014)
- KEN FORGING Machinery Eye Bolt With Shoulder, 7/16"-14, 1-3/8 in Shank, 1-3/32 in ID, Steel, Plain (K2024)
- MIDWEST FASTENER 1/4"-20 x 1/2 in Slotted Round Machine Screw, Plain Brass, 20 PK (61041)
- HOLO-KROME #4 Socket Head Cap Screw, Black Alloy Steel, 3/8 in Length (60004)
- HOLO-KROME 5/8"-11 Socket Head Cap Screw, Black Alloy Steel, 2 in Length (72272)
- HOLO-KROME M12 Socket Head Cap Screw, Black Alloy Steel, 40 mm Length (76372)
- HOLO-KROME 3/8"-16 Socket Head Cap Screw, Black Alloy Steel, 1-1/4 in Length (64074)
- HOLO-KROME 5/16"-18 Socket Head Cap Screw, Black Alloy Steel, 5/8 in Length (64056)
- HOLO-KROME #8 Socket Head Cap Screw, Black Alloy Steel, 1/2 in Length (60034)
- NEWPORT FASTENERS M5-0.80 Socket Head Cap Screw, Zinc Plated Alloy Steel, 10 mm Length, 2500 PK (642253-2500)
- Holo-Krome Socket Head Cap Screws