Shop All Socket Head Cap Screws
Holo-Krome
3/8"-24 Socket Head Cap Screw, Black Alloy Steel, 1-1/4 in Length
Mfr # 73108
Zoro # G600432543
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-24
- Drive Size 5/16 in
- Material Alloy Steel
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holo-Krome
- MFR # 73108
- Zoro # G600432543
- UPC # 697744731088
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/8"-24 |
Screw Length | 1-1/4 in |
Drive Size | 5/16 in |
Details
System of Measurement | Inch |
Material | Alloy Steel |
Finish | Black |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Fastener Industry Standards | ASME B18.3 |
Tensile Strength | 180,000 psi |
Description
3/8 x 1-1/4 Sock Head Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Alloy Stl, 1/8x1/2L, Pk100 (U39080.012.0050)
- ZORO SELECT Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 50 PK (U08210.025.0350)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 4-1/2 in Shoulder Lg, Alloy Steel, 5 PK (U07111.037.0450)
- ZORO SELECT #10-24 x 1 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.019.0100)
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 1/2 in Length (72092)
- HOLO-KROME #6 Socket Head Cap Screw, Black Alloy Steel, 2 in Length (86300)
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Alloy Steel, 5/8 in Length (68026)
- HOLO-KROME M6 Socket Head Cap Screw, Black Alloy Steel, 45 mm Length (76192)
- HOLO-KROME 5/16"-18 Socket Head Cap Screw, Black Alloy Steel, 2 in Length (72136)
- HOLO-KROME #10 Socket Head Cap Screw, Black Alloy Steel, 1 in Length (73044)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 2-1/2 in Length, 25 PK (U55050.031.0250)
- Holo-Krome Socket Head Cap Screws