Shop All Socket Head Cap Screws
Holo-Krome
3/8"-16 Socket Head Cap Screw, Black Alloy Steel, 1-1/4 in Length
Mfr # 64074
Zoro # G000450260
product price: $51.99
/ea
Sold in multiples of 2 for $103.98
$103.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Drive Size 7/32 in
- Material Alloy Steel
- Finish Black
- Standards ASME B18.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holo-Krome
- MFR # 64074
- Zoro # G000450260
- UPC # 697744640748
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Screw Length | 1-1/4 in |
Drive Size | 7/32 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Fastener Industry Standards | ASME B18.3 |
Tensile Strength | 11,200 psi |
Head Type | Button |
Description
3/8 x 1-1/4 Button Head Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN 15-Gauge 34 Degree Angle 2" Glue Collated Stainless Steel Finish Nails (SSAF1534-2)
- TORQUEMASTER Torquemaster Wedge Anchor, 1/2" Dia., 7" L, Steel Galvanized, 15 PK (55205)
- MIDWEST FASTENER 1/2"-13 x 7-1/2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 25PK (01152)
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Black Oxide Steel, 4 mm Length, 100 PK (M07000.020.0004)
- HOLO-KROME M5 Socket Head Cap Screw, Black Alloy Steel, 8 mm Length (76104)
- HOLO-KROME 3/8"-16 Socket Head Cap Screw, Black Alloy Steel, 3/4 in Length (72154)
- HOLO-KROME 1/4"-28 Socket Head Cap Screw, Black Alloy Steel, 3/8 in Length (65016)
- HOLO-KROME #10 Socket Head Cap Screw, Black Alloy Steel, 2-1/4 in Length (77440)
- HOLO-KROME M3 Socket Head Cap Screw, Black Alloy Steel, 12 mm Length (86005)
- HOLO-KROME #8 Socket Head Cap Screw, Black Alloy Steel, 3/8 in Length (60032)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1-3/8 in Length, 100 PK (U07000.013.0137)
- Holo-Krome Socket Head Cap Screws