Shop All Socket Head Cap Screws
Holo-Krome
3/4"-10 Socket Head Cap Screw, Alloy Steel, 6 in Length, 10 PK
Mfr # 72330
Zoro # G401711960
product price: $81.99
/pk 10, $8.20/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Drive Size 5/8 in
- Material Alloy Steel
- Standards ASME B18.3, ASTM A574
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holo-Krome
- MFR # 72330
- Zoro # G401711960
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/4"-10 |
Screw Length | 6 in |
Drive Size | 5/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Alloy Steel |
Standards | ASME B18.3, ASTM A574 |
Item | Socket Head Cap Screw |
Description
Hex Socket Cap Screw, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 3/4 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.019.0076)
- ZORO SELECT Fully Threaded Rod, 9/16"-18, 2 ft, Steel, Grade A, Black Oxide Finish (U20360.056.2400)
- STRONG-POINT Machine Screw, Plain Steel (HA1420)
- ZORO SELECT Fully Threaded Rod, 7/16"-14, 2 ft, Steel, Grade A, Zinc Plated Finish (U20300.043.2400)
- HOLO-KROME M8 Socket Head Cap Screw, Black Alloy Steel, 16 mm Length (86043)
- HOLO-KROME 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length (78072)
- HOLO-KROME M10 Socket Head Cap Screw, Black Alloy Steel, 20 mm Length (76296)
- HOLO-KROME #8 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length (78028)
- HOLO-KROME 3/8"-16 Socket Head Cap Screw, Black Alloy Steel, 1-1/4 in Length (72160)
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 1 in Length (72100)
- BSC PREFERRED Brass Socket Head Screw 4-40 Thread Size 5/8 Long, 10PK (93465A111)
- Holo-Krome Socket Head Cap Screws