Shop All Socket Head Cap Screws
Holo-Krome
3/4"-10 Socket Head Cap Screw, Alloy Steel, 2-1/4 in Length, 25 PK
Mfr # 72310
Zoro # G401711922
product price: $90.75
/pk 25, $3.63/ea
Free Shipping & Returns
$90.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Drive Size 5/8 in
- Material Alloy Steel
- Standards ASME B18.3, ASTM A574
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holo-Krome
- MFR # 72310
- Zoro # G401711922
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/4"-10 |
Screw Length | 2-1/4 in |
Drive Size | 5/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Alloy Steel |
Standards | ASME B18.3, ASTM A574 |
Item | Socket Head Cap Screw |
Description
Hex Socket Cap Screw, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M8C20KCS)
- ZORO SELECT Clevis Pin, SS, 1/4x1 1/8 L, PK10 (WWG-CLPS-151)
- ZORO SELECT Arch Barrel, #8-32, 3 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain (Z4890)
- ZORO SELECT #10-32 x 1 in Hex Hex Machine Screw, Zinc Plated Steel, 100 PK (MHFI-1001000US-100P)
- HOLO-KROME 3/4"-10 Socket Head Cap Screw, Alloy Steel, 3 in Length, 25 PK (72316)
- HOLO-KROME #10 Socket Head Cap Screw, Black Alloy Steel, 1-1/4 in Length (73046)
- HOLO-KROME M5 Socket Head Cap Screw, Black Alloy Steel, 40 mm Length (76140)
- HOLO-KROME M4 Socket Head Cap Screw, Black Alloy Steel, 12 mm Length (76064)
- HOLO-KROME #10 Socket Head Cap Screw, Black Alloy Steel, 1-1/2 in Length (73048)
- HOLO-KROME #4 Socket Head Cap Screw, Black Alloy Steel, 1/4 in Length (60002)
- ZORO SELECT 3/4"-16 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 5 PK (U07040.075.0350)
- Holo-Krome Socket Head Cap Screws