Shop All Socket Head Cap Screws
Holo-Krome
#2 Socket Head Cap Screw, Black Alloy Steel, 3/4 in Length
Mfr # 720000096
Zoro # G500432278
Sold in multiples of 2 for $81.98
$81.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #2
- Screw Length 3/4 in
- Material Alloy Steel
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holo-Krome
- MFR # 720000096
- Zoro # G500432278
- UPC # 697744674651
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #2 |
Screw Length | 3/4 in |
Details
System of Measurement | Inch |
Material | Alloy Steel |
Finish | Black |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Fastener Industry Standards | ASME B18.3 |
Tensile Strength | 170,000 psi |
Description
#2 x 3/4 Sock Head Cap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Sheet Metal Screw, #8 x 5/8 in, 18-8 Stainless Steel Truss Head Phillips Drive, 1000 PK (749300-1000)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 50 PK (U07150.037.0075)
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Phillips Pan Machine Screw, Black Oxide Steel, 12 PK (33184)
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Black Oxide Steel, 260 mm Length, 5 PK (M07000.240.0260)
- HOLO-KROME 5/16"-18 Socket Head Cap Screw, Black Alloy Steel, 3 in Length (72144)
- HOLO-KROME #10 Socket Head Cap Screw, Black Alloy Steel, 3/4 in Length (72076)
- HOLO-KROME 1/2"-13 Socket Head Cap Screw, Black Alloy Steel, 5-1/4 in Length (720002530)
- HOLO-KROME 5/16"-18 Socket Head Cap Screw, Black Alloy Steel, 3/4 in Length (64058)
- HOLO-KROME M3 Socket Head Cap Screw, Black Alloy Steel, 12 mm Length (86005)
- HOLO-KROME 1/2"-13 Socket Head Cap Screw, Black Alloy Steel, 2-1/4 in Length (72236)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 55 mm Length, 100 PK (M07000.060.0055)
- Holo-Krome Socket Head Cap Screws