Shop All Socket Head Cap Screws
Holo-Krome
1/4"-28 Socket Head Cap Screw, Black Alloy Steel, 3/4 in Length
Mfr # 61022
Zoro # G600450394
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- System of Measurement Inch
- Thread Size 1/4"-28
- Screw Length 3/4 in
- Drive Size 5/32 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holo-Krome
- MFR # 61022
- Zoro # G600450394
- UPC # 697744610222
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-28 |
Screw Length | 3/4 in |
Drive Size | 5/32 in |
Details
System of Measurement | Inch |
Material | Alloy Steel |
Finish | Black |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Fastener Industry Standards | ASME B18.3 |
Head Type | Flat |
Tensile Strength | 4,610 psi |
Description
1/4 x 3/4 Flat Head Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 3/4 in L, 3/4 in Thrd L Aluminum Plain, 3/8" Hex W, 10 PK (CRL061288GR)
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length (3114)
- MIDWEST FASTENER 3/8"-16 x 6-1/2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 50PK (01109)
- ZORO SELECT Dowel Pin, Steel, 10x40mm, PK10 (M39090.100.0040)
- HOLO-KROME 3/8"-16 Socket Head Cap Screw, Alloy Steel, 1-1/4 in Length, 100 PK (72160)
- HOLO-KROME M12 Socket Head Cap Screw, Black Alloy Steel, 40 mm Length (76372)
- HOLO-KROME #4 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in Length (78012)
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 1-1/2 in Length (72104)
- HOLO-KROME M6 Socket Head Cap Screw, Black Alloy Steel, 16 mm Length (76168)
- HOLO-KROME 1/4"-28 Socket Head Cap Screw, Black Alloy Steel, 7/8 in Length (73062)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 10 PK (U51060.050.0150)
- Holo-Krome Socket Head Cap Screws