Shop All Socket Head Cap Screws
Holo-Krome
1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in Length
Mfr # 78058
Zoro # G200432028
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Screw Length 3/4 in
- Drive Size 3/16 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holo-Krome
- MFR # 78058
- Zoro # G200432028
- UPC # 697744780581
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 3/4 in |
Drive Size | 3/16 in |
Details
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Fastener Industry Standards | ASME B18.3 |
Description
1/4 x 3/4 Sock Cap STN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Helical Insert, #6-32 Thrd Sz, Stainless Steel (A5010080414)
- ZORO SELECT Carriage Bolt, 1/2-13x1 1/2 L, Pk50 (U08320.050.0150)
- MAGNA-GRIPS Blind Rivet, Structural Button Head, 3/16 in Dia., 1.808 in L, Steel Body, 10 PK (MGP98T-R6-10G-PKT)
- MIDWEST FASTENER #8-32 x 1/4" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 20PK (67566)
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 2 in Length (72108)
- HOLO-KROME M6 Socket Head Cap Screw, Black Alloy Steel, 18 mm Length (76170)
- HOLO-KROME 1/2"-20 Socket Head Cap Screw, Black Alloy Steel, 2 in Length (61060)
- HOLO-KROME M12 Socket Head Cap Screw, Black Alloy Steel, 40 mm Length (76372)
- HOLO-KROME M6 Socket Head Cap Screw, Black Alloy Steel, 16 mm Length (76168)
- HOLO-KROME M3 Socket Head Cap Screw, Black Alloy Steel, 8 mm Length (76012)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 5 in Length, 10 PK (U07040.031.0500)
- Holo-Krome Socket Head Cap Screws