Shop All Socket Head Cap Screws
Holo-Krome
1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 5/8 in Length
Mfr # 72094
Zoro # G500432131
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Screw Length 5/8 in
- Drive Size 3/16 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holo-Krome
- MFR # 72094
- Zoro # G500432131
- UPC # 697744720945
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 5/8 in |
Drive Size | 3/16 in |
Details
System of Measurement | Inch |
Material | Alloy Steel |
Finish | Black |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Fastener Industry Standards | ASME B18.3 |
Tensile Strength | 180,000 psi |
Description
1/4 x 5/8 Sock Head Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push Nut, Stud Retention, Stl, 5/16In, PK200 (4HFW7)
- ZORO SELECT #8-32 x 1/2 in Phillips Flat Machine Screw, Zinc Black Steel, 10000 PK (0808MPFBZ)
- TE-CO Flange Nut, M16-2.00, Steel, Not Graded, Black Oxide, 24 mm Hex Wd, 21 mm Hex Ht (61605)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 7 in L (U01200.100.0700)
- HOLO-KROME #10 Socket Head Cap Screw, Black Alloy Steel, 5/8 in Length (61006)
- HOLO-KROME 5/16"-24 Socket Head Cap Screw, Black Alloy Steel, 1-1/4 in Length (73086)
- HOLO-KROME 1/4"-28 Socket Head Cap Screw, Black Alloy Steel, 1 in Length (73064)
- HOLO-KROME #8 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in Length (78032)
- HOLO-KROME 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 2-1/2 in Length (78108)
- HOLO-KROME M4 Socket Head Cap Screw, Black Alloy Steel, 12 mm Length (76064)
- 80/20 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in Length (3612)
- Holo-Krome Socket Head Cap Screws