Shop All Socket Head Cap Screws
Holo-Krome
1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 1/2 in Length
Mfr # 72092
Zoro # G100432128
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Drive Size 3/16 in
- Material Alloy Steel
- Finish Black
- Standards ASME B18.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holo-Krome
- MFR # 72092
- Zoro # G100432128
- UPC # 697744720921
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 1/2 in |
Drive Size | 3/16 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Fastener Industry Standards | ASME B18.3 |
Tensile Strength | 180,000 psi |
Description
1/4 x 1/2 Sock Head Cap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 2 7/8 in Bore Dia., 5 PK (KG-287ST OIL)
- MIDWEST FASTENER 18 (Coarse), 5/8" Brl Lg, Steel Black, 15 PK (37541)
- ZORO SELECT Finish Nail, 16d x 3 1/2 In. L, Galv, PK88 (11711016)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 316 Stainless Steel, 5/8 in L, 50 PK (U55000.037.0062)
- HOLO-KROME 5/16"-18 Socket Head Cap Screw, Black Alloy Steel, 1/2 in Length (64054)
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 1 in Length (72100)
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 1-3/4 in Length (72106)
- HOLO-KROME M5 Socket Head Cap Screw, Black Alloy Steel, 20 mm Length (76124)
- HOLO-KROME 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 2-1/2 in Length (78108)
- HOLO-KROME 1/2"-13 Socket Head Cap Screw, Black Alloy Steel, 2 in Length (72234)
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 2 in Length (A2490200200)
- Holo-Krome Socket Head Cap Screws