Shop All Socket Head Cap Screws
Holo-Krome
1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 1-1/2 in Length
Mfr # 72104
Zoro # G600432451
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Screw Length 1-1/2 in
- Drive Size 3/16 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holo-Krome
- MFR # 72104
- Zoro # G600432451
- UPC # 697744721041
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 1-1/2 in |
Drive Size | 3/16 in |
Details
System of Measurement | Inch |
Material | Alloy Steel |
Finish | Black |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Fastener Industry Standards | ASME B18.3 |
Tensile Strength | 180,000 psi |
Description
1/4 x 1-1/2 Sock Head Cap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Internal Retaining Ring, Steel, Plain Finish, 3.438 in Bore Dia. (RR-343)
- MIDWEST FASTENER Grade 8, 1/2"-20 Flange Bolt, Zinc Plated Steel, 5 in L, 2 PK (933288)
- RED HEAD Tapcon Concrete Screw, 3/8" Dia., Hex, 1 3/4 in L, Steel Zinc Plated, 50 PK (08863)
- ZORO SELECT Precision Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1/4 in Shoulder Lg, 18-8 Stainless Steel (24. Oct 4428)
- HOLO-KROME #6 Socket Head Cap Screw, Black Alloy Steel, 3/8 in Length (60024)
- HOLO-KROME #10 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length (79020)
- HOLO-KROME 5/16"-24 Socket Head Cap Screw, Black Alloy Steel, 1/2 in Length (61030)
- HOLO-KROME 5/16"-18 Socket Head Cap Screw, Black Alloy Steel, 1/2 in Length (64054)
- HOLO-KROME M6 Socket Head Cap Screw, Black Alloy Steel, 30 mm Length (86037)
- HOLO-KROME M10 Socket Head Cap Screw, Black Alloy Steel, 35 mm Length (76308)
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Alloy Steel, 6 mm Length (A4490030006)
- Holo-Krome Socket Head Cap Screws