Shop All Socket Head Cap Screws
Holo-Krome
1/4"-20 Socket Head Cap Screw, Alloy Steel, 3/4 in Length
Mfr # 68028
Zoro # G500432995
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Drive Size 1/8 in
- Material Alloy Steel
- Standards ASME B18.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holo-Krome
- MFR # 68028
- Zoro # G500432995
- UPC # 697744680287
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 3/4 in |
Drive Size | 1/8 in |
Details
System of Measurement | Inch |
Material | Alloy Steel |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Description
1/4 x 3/4 Low Head Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #6 x 3/4 in, Plain 18-8 Stainless Steel Pan Head Square Drive, 100 PK (1VU30)
- LIQUID NAILS LIQUID NAILS - .75OZ (54476)
- ZORO SELECT Class 8.8, M7-1.00 Hex Head Cap Screw, Black Oxide Steel, 16 mm L, 100 PK (M01010.070.0016)
- ZORO SELECT Thread Cutting Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U67021.019.0075)
- HOLO-KROME 3/8"-16 Socket Head Cap Screw, Black Alloy Steel, 2 in Length (72166)
- HOLO-KROME #10 Socket Head Cap Screw, Black Alloy Steel, 1 in Length (65014)
- HOLO-KROME M10 Socket Head Cap Screw, Black Alloy Steel, 50 mm Length (76320)
- HOLO-KROME 1/2"-13 Socket Head Cap Screw, Black Alloy Steel, 1-1/4 in Length (72228)
- HOLO-KROME M4 Socket Head Cap Screw, Black Alloy Steel, 4 mm Length (76066)
- HOLO-KROME M8 Socket Head Cap Screw, Black Alloy Steel, 15 mm Length (76230)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK (SC22050160-14-100P1)
- Holo-Krome Socket Head Cap Screws