Shop All Socket Head Cap Screws
Holo-Krome
1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 1-1/4 in Length
Mfr # 78114
Zoro # G200432387
product price: $425.99
/ea
Sold in multiples of 2 for $851.98
Free Shipping & Returns
$851.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/2"-13
- Screw Length 1-1/4 in
- Drive Size 3/8 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holo-Krome
- MFR # 78114
- Zoro # G200432387
- UPC # 697744781144
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Screw Length | 1-1/4 in |
Drive Size | 3/8 in |
Details
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Fastener Industry Standards | ASME B18.3 |
Description
1/2 x 1-1/4 Sock Cap STN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERS Power-Stud+ SD1 Wedge Anchor, 3/8" Dia., 3-1/2" L, Carbon Steel (7414SD1-PWR)
- X1 TOOLS 7/64 x 1-5/8 Hitch Pin Clip 50 Pins by X1 Tools (X1E-CON-PIN-HIT-1300x50)
- SABERDRIVE Deck Screw, #9 x 1-1/2 in, Steel, Torx Drive, 794 PK (56049)
- PROSOURCE Eye Bolt Stainless Steel, 10 PK (LR298)
- HOLO-KROME #10 Socket Head Cap Screw, Black Alloy Steel, 1 in Length (65014)
- HOLO-KROME #10 Socket Head Cap Screw, Black Alloy Steel, 3/4 in Length (73040)
- HOLO-KROME M8 Socket Head Cap Screw, Black Alloy Steel, 15 mm Length (76230)
- HOLO-KROME 3/8"-16 Socket Head Cap Screw, Alloy Steel, 3/4 in Length (68044)
- HOLO-KROME M10 Socket Head Cap Screw, Black Alloy Steel, 50 mm Length (76320)
- HOLO-KROME 3/8"-16 Socket Head Cap Screw, Black Alloy Steel, 1-1/4 in Length (72160)
- METRIC BLUE M4-0.70 Socket Head Cap Screw, Metric Blue Steel, 16 mm Length, 25 PK (UST184009)
- Holo-Krome Socket Head Cap Screws