Shop All Socket Head Cap Screws
Holo-Krome
1/2"-13 Socket Head Cap Screw, Black Alloy Steel, 5 in Length
Mfr # 72252
Zoro # G000432204
product price: $303.99
/ea
Sold in multiples of 4 for $1,215.96
Free Shipping & Returns
$1,215.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Drive Size 3/8 in
- Material Alloy Steel
- Finish Black
- Standards ASME B18.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holo-Krome
- MFR # 72252
- Zoro # G000432204
- UPC # 697744722529
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Screw Length | 5 in |
Drive Size | 3/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Fastener Industry Standards | ASME B18.3 |
Tensile Strength | 180,000 psi |
Description
1/2 x 5 Sock Head Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Shoulder Screw, 13 (Coarse) Thr Sz, 3/4 in Thr Lg, 1 in Shoulder Lg, Steel, 3 PK (71622)
- ZORO SELECT Spring Pin, Slotted, 5x26mm, PK100 (M39100.050.0026)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Stainless Steel Plain Finish, 20 PK (U55205.075.0001)
- ZORO SELECT Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 3/4 in L, 25 PK (U01049.037.0075)
- HOLO-KROME M12 Socket Head Cap Screw, Black Alloy Steel, 40 mm Length (76372)
- HOLO-KROME M4 Socket Head Cap Screw, Black Alloy Steel, 4 mm Length (76066)
- HOLO-KROME 5/16"-18 Socket Head Cap Screw, Black Alloy Steel, 3/4 in Length (60078)
- HOLO-KROME M8 Socket Head Cap Screw, Black Alloy Steel, 15 mm Length (76230)
- HOLO-KROME #10 Socket Head Cap Screw, Black Alloy Steel, 3/4 in Length (61008)
- HOLO-KROME #8 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in Length (78032)
- 80/20 1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 1/2 in Length (3491)
- Holo-Krome Socket Head Cap Screws