Shop All Socket Head Cap Screws
Holo-Krome
1/2"-13 Socket Head Cap Screw, Black Alloy Steel, 3 in Length
Mfr # 72242
Zoro # G700432306
Sold in multiples of 4 for $791.96
Free Shipping & Returns
$791.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/2"-13
- Screw Length 3 in
- Drive Size 3/8 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holo-Krome
- MFR # 72242
- Zoro # G700432306
- UPC # 697744722420
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Screw Length | 3 in |
Drive Size | 3/8 in |
Details
System of Measurement | Inch |
Material | Alloy Steel |
Finish | Black |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Fastener Industry Standards | ASME B18.3 |
Tensile Strength | 180,000 psi |
Description
1/2 x 3 Sock Head Cap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 100 PK (N04104.025.0100)
- ADAPTALL Sealing Washer, Fits Bolt Size M6 Steel/Buna-N, Cadmium Plated Finish (9500-06MM)
- MIDWEST FASTENER Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 15 PK (53384)
- ZORO SELECT Concrete Screw, #8-18 Dia., Pan, 3/8 in L, Steel Black Oxide, 10000 PK (0806ABPPB)
- HOLO-KROME #10 Socket Head Cap Screw, Black Alloy Steel, 3/4 in Length (65010)
- HOLO-KROME #10 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length (79020)
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 7/8 in Length (64048)
- HOLO-KROME #10 Socket Head Cap Screw, Black Alloy Steel, 5/8 in Length (73038)
- HOLO-KROME #8 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in Length (78026)
- HOLO-KROME 1/2"-13 Socket Head Cap Screw, Black Alloy Steel, 5-1/4 in Length (720002530)
- ZORO SELECT #2-56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/16 in Length, 100 PK (U51050.008.0018)
- Holo-Krome Socket Head Cap Screws