Shop All Socket Head Cap Screws
Holo-Krome
1/2"-13 Socket Head Cap Screw, Black Alloy Steel, 2-1/4 in Length
Mfr # 72236
Zoro # G700432276
product price: $148.99
/ea
Sold in multiples of 4 for $595.96
Free Shipping & Returns
$595.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/2"-13
- Screw Length 2-1/4 in
- Drive Size 3/8 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holo-Krome
- MFR # 72236
- Zoro # G700432276
- UPC # 697744722369
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Screw Length | 2-1/4 in |
Drive Size | 3/8 in |
Details
System of Measurement | Inch |
Material | Alloy Steel |
Finish | Black |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Fastener Industry Standards | ASME B18.3 |
Tensile Strength | 180,000 psi |
Description
1/2 x 2-1/4 Sock Head Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Black Oxide Finish, 50 PK (U37180.037.0001)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 10 PK (68647)
- ZORO SELECT #8-32 x 1/2 in Phillips Flat Machine Screw, Zinc Black Steel, 10000 PK (0808MPFBZ)
- DISCO Zinc Fender Washers 5/16X1-1/4" 3/64" T, Fits Bolt Size 5/16" Zinc Plated Finish (146PK)
- HOLO-KROME M12 Socket Head Cap Screw, Black Alloy Steel, 40 mm Length (76372)
- HOLO-KROME #4 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in Length (78012)
- HOLO-KROME 1/2"-13 Socket Head Cap Screw, Black Alloy Steel, 5-1/4 in Length (720002530)
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 1 in Length (72100)
- HOLO-KROME 5/8"-11 Socket Head Cap Screw, Black Alloy Steel, 2 in Length (72272)
- HOLO-KROME #4 Socket Head Cap Screw, Plain Stainless Steel, 1/4 in Length (78010)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain Nylon, 1-1/8 in Length, 20 PK (3425200112)
- Holo-Krome Socket Head Cap Screws