Shop All Socket Head Cap Screws
Holo-Krome
1/2"-13 Socket Head Cap Screw, Black Alloy Steel, 2-1/2 in Length
Mfr # 60138
Zoro # G500449955
Sold in multiples of 4 for $863.96
Free Shipping & Returns
$863.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- System of Measurement Inch
- Thread Size 1/2"-13
- Screw Length 2-1/2 in
- Drive Size 5/16 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holo-Krome
- MFR # 60138
- Zoro # G500449955
- UPC # 697744601381
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Screw Length | 2-1/2 in |
Drive Size | 5/16 in |
Details
System of Measurement | Inch |
Material | Alloy Steel |
Finish | Black |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Fastener Industry Standards | ASME B18.3 |
Head Type | Flat |
Tensile Strength | 20,600 psi |
Description
1/2 x 2-1/2 Flat Head Cap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, SS, 3/16Dx1 1/2 In L, Pk25 (MS16555-645)
- ZORO SELECT Split Lock Washer, For Screw Size M20 Stainless Steel, Plain Finish, 5 PK (M55450.200.0001)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (LHSIA0-80075-100P)
- MIDWEST FASTENER L-Hook, 3/4"-10, 12" L, Steel Hot Dipped Galvanized, 10 PK (09898)
- HOLO-KROME M5 Socket Head Cap Screw, Black Alloy Steel, 65 mm Length (76151)
- HOLO-KROME 1/2"-13 Socket Head Cap Screw, Black Alloy Steel, 5 in Length (72252)
- HOLO-KROME #10 Socket Head Cap Screw, Black Alloy Steel, 2-1/4 in Length (77440)
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 3/8 in Length (72090)
- HOLO-KROME 1/4"-28 Socket Head Cap Screw, Black Alloy Steel, 7/8 in Length (73062)
- HOLO-KROME 1/2"-13 Socket Head Cap Screw, Black Alloy Steel, 2-1/4 in Length (60136)
- NEWPORT FASTENERS M12-1.75 Socket Head Cap Screw, Black Oxide Alloy Steel, 25 mm Length, 25 PK (865589-25)
- Holo-Krome Socket Head Cap Screws