Shop All Socket Head Cap Screws
Holo-Krome
1/2"-13 Socket Head Cap Screw, Black Alloy Steel, 1-1/4 in Length
Mfr # 72228
Zoro # G600432024
product price: $93.99
/ea
Sold in multiples of 2 for $187.98
Free Shipping & Returns
$187.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/2"-13
- Screw Length 1-1/4 in
- Drive Size 3/8 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holo-Krome
- MFR # 72228
- Zoro # G600432024
- UPC # 697744722284
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Screw Length | 1-1/4 in |
Drive Size | 3/8 in |
Details
System of Measurement | Inch |
Material | Alloy Steel |
Finish | Black |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Fastener Industry Standards | ASME B18.3 |
Tensile Strength | 180,000 psi |
Description
1/2 x 1-1/4 Sock Head Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 6 in L, 10 PK (U51000.025.0600)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1/2 in Steel, Galvanized Finish, 100 PK (05638)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 7 in L, 5 PK (U04100.050.0700)
- USA INDUSTRIALS 5/16"-18 Socket Head Cap Screw, Passivated 316 Stainless Steel, 3 in Length, 5 PK (ZSCRW-106)
- HOLO-KROME 1/2"-13 Socket Head Cap Screw, Alloy Steel, 1-1/2 in Length, 50 PK (72230)
- HOLO-KROME 3/4"-10 Socket Head Cap Screw, Alloy Steel, 3 in Length, 25 PK (72316)
- HOLO-KROME #10 Socket Head Cap Screw, Black Alloy Steel, 1 in Length (72080)
- HOLO-KROME #6 Socket Head Cap Screw, Black Alloy Steel, 3/8 in Length (60024)
- HOLO-KROME #10 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in Length (79024)
- HOLO-KROME M6 Socket Head Cap Screw, Black Alloy Steel, 30 mm Length (76180)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51050.013.0050)
- Holo-Krome Socket Head Cap Screws