Shop All Socket Head Cap Screws
Holo-Krome
#10 Socket Head Cap Screw, Plain Stainless Steel, 1 in Length
Mfr # 79028
Zoro # G200432561
product price: $64.25
/ea
$64.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #10
- Screw Length 1 in
- Drive Size 5/32 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holo-Krome
- MFR # 79028
- Zoro # G200432561
- UPC # 697744790283
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10 |
Screw Length | 1 in |
Drive Size | 5/32 in |
Details
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Fastener Industry Standards | ASME B18.3 |
Description
#10 x 1 Sock Cap STN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1"-12, 3 ft, Steel, Grade B7, Black Oxide Finish (U22170.100.3600)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Steel, 1 in L, 8 PK (31466)
- USA INDUSTRIALS M4-0.70 x 6 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 100 PK (ZSCRW-256)
- GRK FASTENERS Wood Screw, #8, 1-1/2 in (01073)
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 3/8 in Length (72090)
- HOLO-KROME M6 Socket Head Cap Screw, Black Alloy Steel, 22 mm Length (76174)
- HOLO-KROME 5/16"-18 Socket Head Cap Screw, Black Alloy Steel, 1-1/2 in Length (72132)
- HOLO-KROME M10 Socket Head Cap Screw, Black Alloy Steel, 16 mm Length (76292)
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 2 in Length (72108)
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 5/8 in Length (72094)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain PEEK, 2-3/8 in Length, 10 PK (PK3816-238SHC-01)
- Holo-Krome Socket Head Cap Screws