Shop All Socket Head Cap Screws
Holo-Krome
#10 Socket Head Cap Screw, Black Alloy Steel, 3 in Length
Mfr # 77446
Zoro # G100432210
product price: $76.15
/ea
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #10
- Screw Length 3 in
- Drive Size 5/32 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holo-Krome
- MFR # 77446
- Zoro # G100432210
- UPC # 697744774467
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10 |
Screw Length | 3 in |
Drive Size | 5/32 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Fastener Industry Standards | ASME B18.3 |
Tensile Strength | 170,000 psi |
Description
#10 x 3 Sock Head Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Toggle Bolt, 3-1/4" L, Steel, 50 PK (3752ATY)
- GRIP-RITE Pneumatic Nail, 2 in L, 16 ga, Electro Galvanized (GRF162M)
- ZORO SELECT Nylon Insert Lock Nut, 1"-8, Nylon, Grade 8, Yellow Zinc, 0.825 in Ht, 20 PK (100NS8)
- PRIME-LINE Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 50 PK (9080728)
- HOLO-KROME M6 Socket Head Cap Screw, Black Alloy Steel, 22 mm Length (76174)
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 1 in Length (72100)
- HOLO-KROME 5/8"-11 Socket Head Cap Screw, Black Alloy Steel, 2 in Length (72272)
- HOLO-KROME 5/16"-18 Socket Head Cap Screw, Black Alloy Steel, 3 in Length (72144)
- HOLO-KROME #10 Socket Head Cap Screw, Black Alloy Steel, 2-1/4 in Length (77440)
- HOLO-KROME M10 Socket Head Cap Screw, Black Alloy Steel, 40 mm Length (76312)
- AMERICAN SOCKETS #2-56 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in Length, 100 PK (0206CSSS)
- Holo-Krome Socket Head Cap Screws