Shop All Socket Head Cap Screws
Holo-Krome
#10 Socket Head Cap Screw, Black Alloy Steel, 2-1/4 in Length
Mfr # 77440
Zoro # G700432009
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #10
- Screw Length 2-1/4 in
- Drive Size 5/32 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holo-Krome
- MFR # 77440
- Zoro # G700432009
- UPC # 697744774405
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10 |
Screw Length | 2-1/4 in |
Drive Size | 5/32 in |
Details
System of Measurement | Inch |
Material | Alloy Steel |
Finish | Black |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Fastener Industry Standards | ASME B18.3 |
Tensile Strength | 170,000 psi |
Description
#10 x 2-1/4 Sock Head Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #6, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (54865)
- ZORO SELECT Sheet Metal Screw, #10 x 3/4 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (U51660.019.0075)
- ZORO SELECT Binding Screw, #10-24 Thd Sz, 18-8 Stainless Steel (5MA38)
- ZORO SELECT 1-1/2"-12 Socket Head Cap Screw, Black Oxide Steel, 6 in Length (U07040.150.0600)
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 1 in Length (72100)
- HOLO-KROME 3/8"-16 Socket Head Cap Screw, Alloy Steel, 1-1/4 in Length, 100 PK (72160)
- HOLO-KROME M4 Socket Head Cap Screw, Black Alloy Steel, 12 mm Length (76064)
- HOLO-KROME #10 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length (79020)
- HOLO-KROME 1/2"-13 Socket Head Cap Screw, Black Alloy Steel, 2-1/4 in Length (72236)
- HOLO-KROME M6 Socket Head Cap Screw, Black Alloy Steel, 45 mm Length (76192)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 10 PK (U07000.050.0250)
- Holo-Krome Socket Head Cap Screws