Shop All Socket Head Cap Screws
Holo-Krome
#10 Socket Head Cap Screw, Black Alloy Steel, 1/4 in Length
Mfr # 64026
Zoro # G400450617
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Button Head
- System of Measurement Inch
- Thread Size #10
- Screw Length 1/4 in
- Drive Size 1/8 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holo-Krome
- MFR # 64026
- Zoro # G400450617
- UPC # 697744640267
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10 |
Screw Length | 1/4 in |
Drive Size | 1/8 in |
Details
System of Measurement | Inch |
Material | Alloy Steel |
Finish | Black |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Fastener Industry Standards | ASME B18.3 |
Head Type | Button |
Description
#10 x 1/4 Button Head Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT Flat Washer, High Strength, 7/8" dia.-14 (UST237817)
- ZORO SELECT Dowel Pin, Steel, 10x40mm, PK10 (M39090.100.0040)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 5 mm Length, 100 PK (M07000.030.0005)
- MIDWEST FASTENER 7/16"-20 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 6 PK (32862)
- HOLO-KROME #4 Socket Head Cap Screw, Black Alloy Steel, 1/4 in Length (60002)
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 3/8 in Length (72090)
- HOLO-KROME M6 Socket Head Cap Screw, Black Alloy Steel, 30 mm Length (86037)
- HOLO-KROME M3 Socket Head Cap Screw, Black Alloy Steel, 10 mm Length (86003)
- HOLO-KROME 1/2"-13 Socket Head Cap Screw, Black Alloy Steel, 3 in Length (72242)
- HOLO-KROME 1/2"-13 Socket Head Cap Screw, Black Alloy Steel, 2-1/4 in Length (72236)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 45 mm Length, 100 PK (M07151.080.0045)
- Holo-Krome Socket Head Cap Screws