Shop All Socket Head Cap Screws
Holo-Krome
#10 Socket Head Cap Screw, Black Alloy Steel, 1/2 in Length
Mfr # 73036
Zoro # G100432449
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #10
- Screw Length 1/2 in
- Drive Size 5/32 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holo-Krome
- MFR # 73036
- Zoro # G100432449
- UPC # 697744730364
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10 |
Screw Length | 1/2 in |
Drive Size | 5/32 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Fastener Industry Standards | ASME B18.3 |
Tensile Strength | 170,000 psi |
Description
#10 x 1/2 Sock Head Cap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 x 3/4" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01071)
- ROTOR CLIP External C-Style Ring, Stainless Steel Plain Finish, 1/4 in Shaft Dia, 25 PK (C-25SS)
- ZORO SELECT Safety Pin, Safety, 1/16 in Pin Dia, 3 in Shank Lg, Steel, Zinc Plated Finish, 100 PK (U39631.006.0250)
- BOSTITCH Collated Framing Nail, 2-3/16 in L, 11 ga, Full Round Head, 15 Degrees (C7R90BDSS-316)
- HOLO-KROME #10 Socket Head Cap Screw, Black Alloy Steel, 3/4 in Length (73040)
- HOLO-KROME 5/16"-18 Socket Head Cap Screw, Black Alloy Steel, 5/8 in Length (64056)
- HOLO-KROME 1/2"-20 Socket Head Cap Screw, Black Alloy Steel, 2 in Length (61060)
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 3/8 in Length (72090)
- HOLO-KROME 1/2"-13 Socket Head Cap Screw, Black Alloy Steel, 5-1/4 in Length (720002530)
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 7/8 in Length (64048)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M51060.050.0012)
- Holo-Krome Socket Head Cap Screws