Shop All Socket Head Cap Screws
Holo-Krome
#10 Socket Head Cap Screw, Alloy Steel, 1/2 in Length
Mfr # 68014
Zoro # G500433008
product price: $29.45
/ea
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #10
- Screw Length 1/2 in
- Drive Size 3/32 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holo-Krome
- MFR # 68014
- Zoro # G500433008
- UPC # 697744680140
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10 |
Screw Length | 1/2 in |
Drive Size | 3/32 in |
Details
System of Measurement | Inch |
Material | Alloy Steel |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Description
#10 x 1/2 Low Head Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Countersunk Head, 5/32 in Dia., 35/64 in L, Stainless Steel Body, 500 PK (U34184.015.0056)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., 0.610 in L, 18-8 Stainless Steel Body (IBI-0614-GI)
- FOREVERBOLT 1/4"-20 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/4 in Length, 10 PK (FB3SCAPS142034P10)
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Round, Plain 18-8 Stainless Steel, 3/32 in Head Ht, 9/16 in Lg (Z2301SS)
- HOLO-KROME 1/2"-13 Socket Head Cap Screw, Black Alloy Steel, 3 in Length (72242)
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 1-3/4 in Length (72106)
- HOLO-KROME M10 Socket Head Cap Screw, Black Alloy Steel, 40 mm Length (76312)
- HOLO-KROME 3/4"-10 Socket Head Cap Screw, Alloy Steel, 3 in Length, 25 PK (72316)
- HOLO-KROME 1/2"-13 Socket Head Cap Screw, Black Alloy Steel, 2-1/4 in Length (60136)
- HOLO-KROME M5 Socket Head Cap Screw, Black Alloy Steel, 12 mm Length (76112)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 100 PK (U51060.016.0150)
- Holo-Krome Socket Head Cap Screws