Shop All Air Cleaner Parts
This Product is Discontinued
Holmes
Solution Specific Filters, Dust (Discontinued)
Mfr # HAPF30ATU4R1
Zoro # G1429789
This Product is Discontinued
Key Features
- Height (In.) 10"
- Depth (In.) 1 1/2"
- Width (In.) 5"
- Weight 0.5 lbs
- For Use With HAP242-UC; HAP9240-U; HAP9412W-U; HAP9412B-U; HAP9424W-U; HAP9424B-U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holmes
- MFR # HAPF30ATU4R1
- Zoro # G1429789
- UPC # 48894043178
- Country of Origin Mexico
- Category Air Cleaner Parts
Dimensions
Height (In.) | 10" |
Depth (In.) | 1 1/2" |
Width (In.) | 5" |
Details
Weight | 0.5 lbs |
For Use With | HAP242-UC; HAP9240-U; HAP9412W-U; HAP9412B-U; HAP9424W-U; HAP9424B-U |
Description
HolmesĀ® Solution Specific Filters, Dust
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.