Shop All Residential Fans
Holmes
Holmes HAOF90-UC Blizzard 8 Inch Three-Speed Oscillating Table/Wall Fan- Charcoal
Mfr # HAOF90-UC
Zoro # G803952770
product price: $54.75
/ea
$54.75
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
- Brand Holmes
- MFR # HAOF90-UC
- Zoro # G803952770
- UPC # 48894160554
- Country of Origin China
- Category Residential Fans
Description
Help remove stagnant air from rooms by using this table or wall fan. The smooth-flowing, consistent oscillation helps provide maximum air circulation, while the adjustable-tilt head and three speeds help you find that ideal setting. Fan is equipped with a powerful grille and shroud design to maximize air flow. Best of all, fan comes with wall-mounting hardware so you don't have to worry about it taking up valuable space. And with its rear handle, transportation couldn't be easier. Fan Head Size: 8 in; Fan Type: Desk/Hanging; Width: 10 3/8 in; Color(s): Charcoal.
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
- SUNCOURT 10" Fully Adjustable Motorized Airflow Control Damper (ZC210)
- AIR HANDLER Fiberglass Air Filter, 10x16x1", MERV 5 (3TPY9)
- JB INDUSTRIES Cap Tube, .080 I.D. X .145 O.D. X 10 Ft (TC-80-10)
- XPOWER AP-2000 Air Purifier System HEPA-300-WB Stage 3 HEPA Filter (HEPA-300-WB)
- ALMO 6-in. White Personal Fan with 2-Speed and Pivoting Head - Quiet Operation (2002W)
- XPOWER Floor Fan, 14 in dia. Blade, 115 V, Blue (FC-300)
- VORTEX B20401 20 in. Black Box Fan With 3 Quiet Speeds (VO137895)
- TREVA/O2COOL Compact Fan, 10" dia. Blade, 2 Speed, Watts: 4.6 (FD10002A)
- AIR KING 18" Floor Fan, Black (9218)
- LORELL USB Personal Fan 127 mm Diameter White (44565)
- B-AIR BLOWER FAN 1/4HP 13.5"" (BA-VP-25-BL)
- Holmes Residential Fans