Shop All Residential Fans
This Product is Discontinued
Holmes
16" Wall Mount Fan, Black (Discontinued)
Mfr # HMF1611A-UM
Zoro # G4564729
This Product is Discontinued
Key Features
- Height 16.9"
- Width 19.7"
- Color Black
- Depth 9.4"
- Includes Remote Control No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holmes
- MFR # HMF1611A-UM
- Zoro # G4564729
- UPC # 048894045356
- Country of Origin China
- Category Residential Fans
Dimensions
Height | 16.9" |
Width | 19.7" |
Depth | 9.4" |
Details
Item | Wall Mount Fan |
Color | Black |
Fan Item | Wall Mount Fan |
Includes Remote Control | No |
Product Type | Fan,Wall Mountable,16",Black |
Description
Fan,Wall Mountable,16 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.