Shop All Holiday Decor
Hollywood Nutcrackers
Hollywood Nutcrackers HA0465 17.5 in. Three French Hens Nutcracker
Mfr # HA0465
Zoro # G804017324
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hollywood Nutcrackers
- MFR # HA0465
- Zoro # G804017324
- UPC # 86131499579
- Country of Origin China
- Category Holiday Decor
Description
Hollywood Nutcrackers is a whimsical collection of nutcrackers created exclusively for Kurt S. Adler, Inc. and features an assortment of designs that put a unique, vibrant, memorable twist on traditional nutcrackers. This 17.5-Inch Three French Hens Nutcracker features three french hens in a nest. In his hand is an Eiffel Tower ornament. This nutcracker is a stunning addition to any holiday decor.
Features- Made of wood solid, fabmache, wood composite and paint/mica
- Glittered accents throughout
- Perfect for nutcracker collectors
- Size: 17.5 in.
- Weight: 4.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKUTCHI DESIGNS 10X4 Arc Boat Modular Table Power And Data, Metal T-Bases, 10 Person Meeting Table, White Cypress (HAR-ABOT-46X119-T-ELEC-WHCYPRESS)
- LORELL Rectangle Lorell Cherry Flip Top Training Table, 23.6 X 48 X 29.5, Melamine Top, Cherry (LLR59515)
- MIDWEST FASTENER 1-1/4" x 16 Gauge Round Black Plastic Furniture Tips 6PK (76644)
- OFFICE STAR Chair, Folding, Fabric/Metal, Coal, PK2 (84440-30)
- STAR WARS Gemmy Prelit Airdorable The Child w/ Pumpkin Inflatable (227686)
- HASTINGS HOME Hastings Home | Premium | 48 Christmas Ornament Organizer Storage Box | Green (328009HQH)
- ALEXANDER TARON Engstler Cuckoo Clock, Carved with 8-Day Weight Driven Movement (640-8)
- SEASONS Crazy Bones Prelit T Rex Dinosaur Halloween Decor (W81894)
- DESIGN TOSCANO Boxer Holiday Dog Ornament Sculpture (JH576303)
- TEACHER'S AID Saint Bernard Red & Green Snowflake Christmas Retractable Badge Reel (TE727230)
- LEMAX THE SWEET SHACK (25930)
- Hollywood Nutcrackers Holiday Decor