Shop All Holiday Decor
Hollywood Nutcrackers
Hollywood Nutcrackers HA0461 19.5 in. Wine Hat Nutcracker
Mfr # HA0461
Zoro # G804017362
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hollywood Nutcrackers
- MFR # HA0461
- Zoro # G804017362
- UPC # 86131499500
- Country of Origin China
- Category Holiday Decor
Description
Designed by renowned artist Holly Adler, Hollywood Nutcrackers is a whimsical collection of nutcrackers created exclusively for Kurt Adler. This unique 19.5-Inch Wine Hat Nutcracker is the perfect item for any fall festival, or for wine lovers. Carrying a tray with a bottle of wine in one hand and holding a wine glass in the other, this nutcracker is topped off with a cluster of grapes. This nutcracker is a stunning addition to any holiday decor.
Features- Made of wood solid, wood composite and paint/mica
- Stylish designs, durable construction
- Size: 19.5 in.
- Weight: 4.57 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Mid-Century Masterpieces Sofa - White (115-6238)
- SAUDER 2 Shelf Bookcase Wc , One adjustable shelf for flexible storage options (413792)
- DESIGNS OF DISTINCTION 4" Brushed Aluminum Metal Sleeve (01SLV4BA1)
- DC-FIX Dc-fix 346-8031 26 x 78 in. Decorative Self Adhesive Film; Marble White (346-8031)
- DESIGN TOSCANO Black Labrador Retriever Holiday Dog Ornament Sculpture (JH576310)
- CELEBRATIONS 22 in. D Wreath (B-22196B)
- ALEXANDER TARON Dregeno Ornaments - Assorted Bunnies, 6PK (198-106)
- DESIGN TOSCANO Honor the Pooch: Bulldog Holiday Dog Angel Ornament (JH170733)
- PIPSQUEAK PRODUCTIONS Pipsqueak Productions C805 Holiday Boxed Cards- Scottish Terriers (C805)
- DESIGN TOSCANO Boxer Holiday Dog Ornament Sculpture (JH576303)
- HASTINGS HOME Wreath Storage 30-inch Round Bag with Handles and Zipper Tote for Holiday Artificial Garlands (884092MWZ)
- Hollywood Nutcrackers Holiday Decor