Shop All Holiday Decor
Hollywood Nutcrackers
Hollywood Nutcrackers HA0417 15 in. Woodsman Nutcracker with White Owl
Mfr # HA0417
Zoro # G803748410
product price: $98.69
/ea
Free Shipping & Returns
$98.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hollywood Nutcrackers
- MFR # HA0417
- Zoro # G803748410
- UPC # 86131449314
- Country of Origin China
- Category Holiday Decor
Description
Hollywood Woodsman Nutcracker with White Owl.
Hollywood Nutcrackers is a whimsical collection of nutcrackers created exclusively for Kurt S. Adler and features an assortment of designs that put a unique, vibrant, memorable twist on traditional nutcrackers. This rugged woodsman is dressed in earth tones accented with glitter, and the design of his fun features a friendly owl sitting in a nest trimmed in feathers. Perfect for lending a warm, woodsy feel to your home and holiday decor.
Features- Designed by Holly Adler exclusively
- Part of Kurt Adler's Hollywood Nutcracker collection
- Made of rood, resin, iron, feather and paint/mica
- Glittered accents throughout
- A whimsical addition to any holiday d?cor or Nutcracker collection
- Size: 15 in.
- Collection: Hollywood Nutcrackers
- Weight: 5.12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 60" Lx 34" W, White, Vinyl (493N63)
- KENNEY MFG Curtain Rod 84-120Offwht (KN513)
- ALATERRE FURNITURE Simplicity Wood 6-Drawer Dresser, Dove Gray (AJSP0380)
- VICKERMAN 42 in. Green Anoka Pine Christmas Tree with Burlap Base 150 Clear Dura Light (B160443)
- FOGO GIFT BAG SANTS COAL BROWN (SB8)
- DESIGN TOSCANO Santa Claus Sculptural Glass-Topped Holiday Table (EU9285)
- VICKERMAN 8.5 x 62 Flocked Sierra 1633T 850CL (A861881)
- KURT S. ADLER 18 in. Hollywood Ballet Nutcracker (HA0196)
- TRADEMARK FINE ART Cheryl Bartley 'Santa Christmas Village' Canvas Art, 14x19 (ALI41062-C1419GG)
- NORTHLIGHT SEASONAL Northlight Seasonal 31752965 Shatterproof Winter White 4-Finish Christmas Ball Ornaments (31752965)
- Hollywood Nutcrackers Holiday Decor